Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PFC60-6-149SS-V
- Zoro # G722517098
product price:Â
$
45.59
/ea
Key Features
Replaces OEM Part
FILTREC DHD110B149B, FILTREC DHD110B149V, FILTREC DHD110B150B, FILTREC DHD110B150V, HYDAC/HYCON 02062394, HYDAC/HYCON 2062394, HYDAC/HYCON 02062969, HYDAC/HYCON 2062969, HYDAC/HYCON 0110D149W, HYDAC/HYCON 0110D149WV, NATIONAL FILTERS 141185204149SS, WIX D
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
150
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-149SS-V
- Zoro #
- G722517098
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD110B149B, FILTREC DHD110B149V, FILTREC DHD110B150B, FILTREC DHD110B150V, HYDAC/HYCON 02062394, HYDAC/HYCON 2062394, HYDAC/HYCON 02062969, HYDAC/HYCON 2062969, HYDAC/HYCON 0110D149W, HYDAC/HYCON 0110D149WV, NATIONAL FILTERS 141185204149SS, WIX D
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- OD Top
- 1.75
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.