HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PHY240-6-10G-V-D
- Zoro # G422475636
product price:Â
$
47.79
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 1250491, HYDAC/HYCON 01250491, HYDAC/HYCON 0240D010BN4HC, HYDAC/HYCON 0240D010BN4HCV, HYDAC/HYCON 0240D010ON, HYDAC/HYCON 0240D010ONV
Filter Media
MICROGLASS
Height
6.81
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-10G-V-D
- Zoro #
- G422475636
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 1250491, HYDAC/HYCON 01250491, HYDAC/HYCON 0240D010BN4HC, HYDAC/HYCON 0240D010BN4HCV, HYDAC/HYCON 0240D010ON, HYDAC/HYCON 0240D010ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- ID Top
- 1.34
- OD Bottom
- 2.72
- OD Top
- 2.72
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.