HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PHY55-5-10G-V
- Zoro # G622561764
product price:Â
$
21.89
/ea
Sold in multiples of 2 for
$43.78
Key Features
Replaces OEM Part
BALDWIN PT23090MPG, DONALDSON P764665, FILTREC DHD55G10B, FILTREC DHD55G10V, FLEETGUARD (CUMMINS) HF35555, HYDAC/HYCON 01253022, HYDAC/HYCON 01262048, HYDAC/HYCON 01275452, HYDAC/HYCON 0055D010BN3HC, HYDAC/HYCON 0055D010BN3HCV, HYDAC/HYCON 0055D010BNHC, H
Filter Media
MICROGLASS
Height
4.65
Micron Rating
10
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY55-5-10G-V
- Zoro #
- G622561764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.65
Details
- Replaces OEM Part
- BALDWIN PT23090MPG, DONALDSON P764665, FILTREC DHD55G10B, FILTREC DHD55G10V, FLEETGUARD (CUMMINS) HF35555, HYDAC/HYCON 01253022, HYDAC/HYCON 01262048, HYDAC/HYCON 01275452, HYDAC/HYCON 0055D010BN3HC, HYDAC/HYCON 0055D010BN3HCV, HYDAC/HYCON 0055D010BNHC, H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1
- OD Top
- 2.22
- Collapse Pressure
- 435
- OD Bottom
- 2.22
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.