HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PHY55-5-20G-V
- Zoro # G322514381
product price:Â
$
21.89
/ea
Sold in multiples of 2 for
$43.78
Key Features
Replaces OEM Part
FILTREC DHD55G20B, FILTREC DHD55G20V, HYDAC/HYCON 01253023, HYDAC/HYCON 01262049, HYDAC/HYCON 01278737, HYDAC/HYCON 0055D020BN3HC, HYDAC/HYCON 0055D020BN3HCV, HYDAC/HYCON 0055D020BNHC, HYDAC/HYCON 0055D020BNHC2, HYDAC/HYCON 0055D020BNHCV, JENSEN 19443, JU
Filter Media
MICROGLASS
Height
4.65
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY55-5-20G-V
- Zoro #
- G322514381
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD55G20B, FILTREC DHD55G20V, HYDAC/HYCON 01253023, HYDAC/HYCON 01262049, HYDAC/HYCON 01278737, HYDAC/HYCON 0055D020BN3HC, HYDAC/HYCON 0055D020BN3HCV, HYDAC/HYCON 0055D020BNHC, HYDAC/HYCON 0055D020BNHC2, HYDAC/HYCON 0055D020BNHCV, JENSEN 19443, JU
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 2.22
- Beta Ratio 1
- 200/20
- ID Top
- 1
- OD Bottom
- 2.22
Dimensions
- Height
- 4.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.