Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PHY55-5-3G-V
- Zoro # G722573704
product price:Â
$
26.65
/ea
Sold in multiples of 2 for
$53.30
Key Features
Replaces OEM Part
FILTREC DHD55G03B, FILTREC DHD55G03V, HYDAC/HYCON 01292975, HYDAC/HYCON 0055D003BN3HC, HYDAC/HYCON 0055D003BN3HCV, HYDAC/HYCON 0055D003BNHC, HYDAC/HYCON 0055D003BNHC2, HYDAC/HYCON 0055D003BNHCV, MAIN FILTER MF0060369, MAIN FILTER MF0060370, WIX D44B03GV
Filter Media
MICROGLASS
Height
4.65
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY55-5-3G-V
- Zoro #
- G722573704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.65
Details
- Replaces OEM Part
- FILTREC DHD55G03B, FILTREC DHD55G03V, HYDAC/HYCON 01292975, HYDAC/HYCON 0055D003BN3HC, HYDAC/HYCON 0055D003BN3HCV, HYDAC/HYCON 0055D003BNHC, HYDAC/HYCON 0055D003BNHC2, HYDAC/HYCON 0055D003BNHCV, MAIN FILTER MF0060369, MAIN FILTER MF0060370, WIX D44B03GV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.22
- ID Top
- 1
- OD Top
- 2.22
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.