HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PHY75-7-10G-V
- Zoro # G822563148
product price:Â
$
51.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL603910, BALDWIN PT9493MPG, DONALDSON DT0075D14UM, FILTREC DHD75G10B, FILTREC DHD75G10V, FILTREC WG343, HASTINGS HF1009, HYDAC/HYCON 01253020, HYDAC/HYCON 01262050, HYDAC/HYCON 02070802, HYDAC/HYCON 0075D010BN3HC, HYDAC/HYCON 0075D010BN3HCV, H
Filter Media
MICROGLASS
Height
6.69
Micron Rating
10
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY75-7-10G-V
- Zoro #
- G822563148
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL603910, BALDWIN PT9493MPG, DONALDSON DT0075D14UM, FILTREC DHD75G10B, FILTREC DHD75G10V, FILTREC WG343, HASTINGS HF1009, HYDAC/HYCON 01253020, HYDAC/HYCON 01262050, HYDAC/HYCON 02070802, HYDAC/HYCON 0075D010BN3HC, HYDAC/HYCON 0075D010BN3HCV, H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.22
- ID Top
- 1
- Collapse Pressure
- 435
- OD Top
- 2.22
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.