Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PMH753-7-10G-V
- Zoro # G422537167
product price:Â
$
54.89
/ea
Key Features
Replaces OEM Part
FILTREC DMD753E10B, FILTREC DMD753E10V, HYDAC/HYCON 01269199, HYDAC/HYCON 2080S10BN, HYDAC/HYCON 2080S10BNV, MAHLE 852753SMX10, MAIN FILTER MF0061488, MAIN FILTER MF0061489
Filter Media
MICROGLASS
Height
7.48
Micron Rating
10
OD Top
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-7-10G-V
- Zoro #
- G422537167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.48
Details
- Replaces OEM Part
- FILTREC DMD753E10B, FILTREC DMD753E10V, HYDAC/HYCON 01269199, HYDAC/HYCON 2080S10BN, HYDAC/HYCON 2080S10BNV, MAHLE 852753SMX10, MAIN FILTER MF0061488, MAIN FILTER MF0061489
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.96
- Collapse Pressure
- 145
- ID Bottom
- 2.44
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.