HYDRAULIC FILTER - PRESSURE LINE FOR HYDRAFIL BFBOS629880L710MV
- Mfr # PHY160-7-20G-V
- Zoro # G022507652
product price:Â
$
51.25
/ea
Key Features
Replaces OEM Part
FILTREC WG1129, HYDRAFIL BFBOS629880L710MV, REXROTH 620180KH20XLJ000V, REXROTH R902603004
Filter Media
MICROGLASS
Height
7.48
Micron Rating
20
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-7-20G-V
- Zoro #
- G022507652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.48
Details
- Replaces OEM Part
- FILTREC WG1129, HYDRAFIL BFBOS629880L710MV, REXROTH 620180KH20XLJ000V, REXROTH R902603004
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.72
- ID Top
- 1.34
- OD Top
- 2.72
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.