HYDRAULIC FILTER - PRESSURE LINE FOR HYDRAFIL RXP2CR43S825MWE
- Mfr # PPL9600-8-25G-E.1
- Zoro # G322499558
product price:Â
$
35.65
/ea
Sold in multiples of 2 for
$71.30
Key Features
Replaces OEM Part
FILTER-MART 347237, HYDRAFIL RXP2CR43S825MWE, PARKER 933112, PARKER 933112Q, TRONAIR HC2343
Filter Media
MICROGLASS
Height
8.31
Micron Rating
20
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-25G-E.1
- Zoro #
- G322499558
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 347237, HYDRAFIL RXP2CR43S825MWE, PARKER 933112, PARKER 933112Q, TRONAIR HC2343
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.7
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Top
- 3.12
- OD Bottom
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.