Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR IKRON HHC01928
- Mfr # PSH3201-6-3G-V
- Zoro # G622469220
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
FILTREC D154G03A, FILTREC D154G03AV, IKRON HEK8540132ASFG003LCB, IKRON HHC01928, MAIN FILTER MF0059031, MAIN FILTER MF0059032, WIX D59A03GAV
Filter Media
MICROGLASS
Height
5.51
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-3G-V
- Zoro #
- G622469220
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D154G03A, FILTREC D154G03AV, IKRON HEK8540132ASFG003LCB, IKRON HHC01928, MAIN FILTER MF0059031, MAIN FILTER MF0059032, WIX D59A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Top
- 3.16
- Beta Ratio 1
- 200/3
- ID Top
- 1.6
- OD Bottom
- 3.16
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.