Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR IKRON HHC01942
- Mfr # PSH3201-5-10G-V
- Zoro # G822510609
product price:Â
$
41.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL36610, BALDWIN PT9312MP, FILTER-X XH01526, FILTREC D150G10A, FILTREC D150G10AV, HY-PRO HP32NL410MB, HY-PRO HP32NL410MV, IKRON HEK8540102ASFG010LCB, IKRON HHC01942, JURA FILTRATION SH63965, MAIN FILTER MF0058899, MAIN FILTER MF0058900, MP FILT
Filter Media
MICROGLASS
Height
4.57
Micron Rating
10
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-10G-V
- Zoro #
- G822510609
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL36610, BALDWIN PT9312MP, FILTER-X XH01526, FILTREC D150G10A, FILTREC D150G10AV, HY-PRO HP32NL410MB, HY-PRO HP32NL410MV, IKRON HEK8540102ASFG010LCB, IKRON HHC01942, JURA FILTRATION SH63965, MAIN FILTER MF0058899, MAIN FILTER MF0058900, MP FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/13
- ID Top
- 1.6
- OD Top
- 3.16
- Collapse Pressure
- 305
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.