Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR IKRON HHC30300
- Mfr # PSH101-7-125SS-V
- Zoro # G822505841
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
FILTER-X XH01659, FILTREC D311T125A, FILTREC D311T125AV, IKRON HHC30300, JURA FILTRATION SH63628, MAIN FILTER MF0059241, MAIN FILTER MF0059242, SCHUPP HY25045, SOFIMA CDM102MN1, SOFIMA DM102MCV1, WIX D76A125TAV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
125
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-7-125SS-V
- Zoro #
- G822505841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTER-X XH01659, FILTREC D311T125A, FILTREC D311T125AV, IKRON HHC30300, JURA FILTRATION SH63628, MAIN FILTER MF0059241, MAIN FILTER MF0059242, SCHUPP HY25045, SOFIMA CDM102MN1, SOFIMA DM102MCV1, WIX D76A125TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 1.65
- OD Bottom
- 1.63
- ID Top
- 0.9
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.