HYDRAULIC FILTER - PRESSURE LINE FOR ILVA 6022346
- Mfr # PMH8515-10-10G
- Zoro # G822520509
product price:Â
$
53.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29410, BALDWIN PT9297MPG, DONALDSON DT08014UM, DONALDSON P174296, DONALDSON P567099, ENGEL 020411057, EPPENSTEINER 183130H10SLE000P, EPPENSTEINER 183130H10XLE000P, FILTER-MART 012220, FILTER-MART 050600, FILTER-MART 050656, FILTER-X XH02411,
Filter Media
MICROGLASS
Height
10.04
Micron Rating
10
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-10G
- Zoro #
- G822520509
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29410, BALDWIN PT9297MPG, DONALDSON DT08014UM, DONALDSON P174296, DONALDSON P567099, ENGEL 020411057, EPPENSTEINER 183130H10SLE000P, EPPENSTEINER 183130H10XLE000P, FILTER-MART 012220, FILTER-MART 050600, FILTER-MART 050656, FILTER-X XH02411,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.32
- Beta Ratio 1
- 200/13
- ID Top
- 1.88
- OD Bottom
- 3.32
- Collapse Pressure
- 435
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.