Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ILVA 7121692
- Mfr # PMH264-8-20G-B
- Zoro # G322569633
product price:Â
$
72.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18300H20SLG000P, EPPENSTEINER 18300H20XLG000P, FILTER-X XH02584, FILTREC DMD264E20B, HY-PRO HP429L825MB, ILVA 7121692, INTERNORMEN 306762, INTERNORMEN 0485226425VG16BO, MAHLE 852264SM25, MAHLE 852264SMX25, MAIN FILTER MF0061440, PARKER G02939
Filter Media
MICROGLASS
Height
7.68
Micron Rating
20
OD Bottom
5.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-20G-B
- Zoro #
- G322569633
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18300H20SLG000P, EPPENSTEINER 18300H20XLG000P, FILTER-X XH02584, FILTREC DMD264E20B, HY-PRO HP429L825MB, ILVA 7121692, INTERNORMEN 306762, INTERNORMEN 0485226425VG16BO, MAHLE 852264SM25, MAHLE 852264SMX25, MAIN FILTER MF0061440, PARKER G02939
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 5.04
- ID Bottom
- 3.6
- ID Top
- 3.6
- OD Top
- 5.04
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.