Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ILVA 7122006
- Mfr # PMH8515-15-3G-HC
- Zoro # G322563563
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P560716, EPPENSTEINER 182245H3SLF000P, EPPENSTEINER 182245H3XLF000P, FILTER-MART 050647, FILTER-X XH02433, FILTREC DMD0045F03B, FINN FILTER (PARKER) FC5014A003BS, FINN FILTER (PARKER) FFKPVL15014A3ABS, HYDAC/HYCON 1269245, HYDAC/HYCON 2450D03BH,
Filter Media
MICROGLASS
Height
14.69
Micron Rating
3
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-3G-HC
- Zoro #
- G322563563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- DONALDSON P560716, EPPENSTEINER 182245H3SLF000P, EPPENSTEINER 182245H3XLF000P, FILTER-MART 050647, FILTER-X XH02433, FILTREC DMD0045F03B, FINN FILTER (PARKER) FC5014A003BS, FINN FILTER (PARKER) FFKPVL15014A3ABS, HYDAC/HYCON 1269245, HYDAC/HYCON 2450D03BH,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.3
- ID Top
- 1.88
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Top
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.