Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INDUFIL MDRZ400HCC10V
- Mfr # PID460-13-10G-HC-V
- Zoro # G322552499
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 052332, HY-PRO HPQ210074HL1310MB, HY-PRO HPQ210074HL1310MV, INDUFIL INLZ400HCC10, INDUFIL INLZ400HCC10V, INDUFIL INLZ400HGF10, INDUFIL INLZ400HGF10V, INDUFIL INRZ400CC10, INDUFIL INRZ400CC10V, INDUFIL INRZ400HCC10, INDUFIL INRZ400HCC10V, INDUF
Filter Media
MICROGLASS
Height
12.59
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PID460-13-10G-HC-V
- Zoro #
- G322552499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.59
Details
- Replaces OEM Part
- FILTER-MART 052332, HY-PRO HPQ210074HL1310MB, HY-PRO HPQ210074HL1310MV, INDUFIL INLZ400HCC10, INDUFIL INLZ400HCC10V, INDUFIL INLZ400HGF10, INDUFIL INLZ400HGF10V, INDUFIL INRZ400CC10, INDUFIL INRZ400CC10V, INDUFIL INRZ400HCC10, INDUFIL INRZ400HCC10V, INDUF
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.