Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INDUFIL TMRZ400HCC03
- Mfr # PID460-13-3G-HC-V
- Zoro # G622512117
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
INDUFIL HPQ210074HL133MB, INDUFIL HPQ210074HL133MV, INDUFIL INLZ400HCC03, INDUFIL INLZ400HCC03V, INDUFIL INLZ400HGF03, INDUFIL INLZ400HGF03V, INDUFIL INRZ400HCC03, INDUFIL INRZ400HCC03V, INDUFIL INRZ400HGF03, INDUFIL INRZ400HGF03V, INDUFIL MDRZ400HCC03, I
Filter Media
MICROGLASS
Height
12.59
Micron Rating
3
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PID460-13-3G-HC-V
- Zoro #
- G622512117
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- INDUFIL HPQ210074HL133MB, INDUFIL HPQ210074HL133MV, INDUFIL INLZ400HCC03, INDUFIL INLZ400HCC03V, INDUFIL INLZ400HGF03, INDUFIL INLZ400HGF03V, INDUFIL INRZ400HCC03, INDUFIL INRZ400HCC03V, INDUFIL INRZ400HGF03, INDUFIL INRZ400HGF03V, INDUFIL MDRZ400HCC03, I
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 12.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.