HYDRAULIC FILTER - PRESSURE LINE FOR INDUFIL TMRZ400HGF10V

  • Mfr # PID460-13-10G-HC-V

  • Zoro # G922559447


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

ID Top
1.69
Collapse Pressure
3045
OD Top
3.15
Micron Rating
10
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PID460-13-10G-HC-V
Zoro #
G922559447
UPC #
-
Country of Origin
United States

Dimensions

Height
12.59

Details

ID Top
1.69
Collapse Pressure
3045
OD Top
3.15
Micron Rating
10
OD Bottom
3.15
Filter Media
MICROGLASS
Replaces OEM Part
FILTER-MART 052332, HY-PRO HPQ210074HL1310MB, HY-PRO HPQ210074HL1310MV, INDUFIL INLZ400HCC10, INDUFIL INLZ400HCC10V, INDUFIL INLZ400HGF10, INDUFIL INLZ400HGF10V, INDUFIL INRZ400CC10, INDUFIL INRZ400CC10V, INDUFIL INRZ400HCC10, INDUFIL INRZ400HCC10V, INDUF
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.