HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E15025G30EV
- Mfr # PMH60-11-25SS-V
- Zoro # G122475837
product price:Â
$
92.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 17150G25A000P, FILTREC DLD150B25B, FILTREC DLD150B25V, HY-PRO HP48NL1125WB, HY-PRO HP48NL1125WV, INTERNORMEN 303112, INTERNORMEN 01E15025G30EP, INTERNORMEN 01E15025G30EV, JURA FILTRATION SH65068, MAIN FILTER MF0060511, MAIN FILTER MF0060512,
Filter Media
304 SS WIRE
Height
11.14
Micron Rating
25
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-25SS-V
- Zoro #
- G122475837
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 17150G25A000P, FILTREC DLD150B25B, FILTREC DLD150B25V, HY-PRO HP48NL1125WB, HY-PRO HP48NL1125WV, INTERNORMEN 303112, INTERNORMEN 01E15025G30EP, INTERNORMEN 01E15025G30EV, JURA FILTRATION SH65068, MAIN FILTER MF0060511, MAIN FILTER MF0060512,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Top
- 1.75
Dimensions
- Height
- 11.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.