Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E17025P30EP
- Mfr # PMH170-7-20P-V
- Zoro # G122504056
product price:Â
$
45.75
/ea
Key Features
Replaces OEM Part
FILTREC DLD170D20B, FILTREC DLD170D20V, INTERNORMEN 315091, INTERNORMEN 01E17025P30EP, INTERNORMEN 01E17025P30EV, MAIN FILTER MF0060555, MAIN FILTER MF0060556, WIX D50B20DV
Filter Media
PAPER
Height
7.05
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-20P-V
- Zoro #
- G122504056
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170D20B, FILTREC DLD170D20V, INTERNORMEN 315091, INTERNORMEN 01E17025P30EP, INTERNORMEN 01E17025P30EV, MAIN FILTER MF0060555, MAIN FILTER MF0060556, WIX D50B20DV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- Beta Ratio 1
- 2/20/2026
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.