HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E17040G30EV
- Mfr # PMH170-7-40SS-V
- Zoro # G822518537
product price:Â
$
97.75
/ea
Key Features
Replaces OEM Part
FILTREC DLD170B40B, FILTREC DLD170B40V, HY-PRO HP28NL740WB, HY-PRO HP28NL740WV, INTERNORMEN 303066, INTERNORMEN 318304, INTERNORMEN 01E17040G30EP, INTERNORMEN 01E17040G30EV, MAIN FILTER MF0060549, MAIN FILTER MF0060550, WIX D50B40BV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
40
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-40SS-V
- Zoro #
- G822518537
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170B40B, FILTREC DLD170B40V, HY-PRO HP28NL740WB, HY-PRO HP28NL740WV, INTERNORMEN 303066, INTERNORMEN 318304, INTERNORMEN 01E17040G30EP, INTERNORMEN 01E17040G30EV, MAIN FILTER MF0060549, MAIN FILTER MF0060550, WIX D50B40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.