Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E24040G30EP
- Mfr # PMH170-9-40SS-V
- Zoro # G022480559
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP I240DN3040FPM, FILTREC DLD240B40B, FILTREC DLD240B40V, HY-PRO HP28NL940WB, HY-PRO HP28NL940WV, INTERNORMEN 302217, INTERNORMEN 309971, INTERNORMEN 01E24040G30EP, INTERNORMEN 01E24040G30EV, MAHLE 70530125, MAIN FILTER MF0060586, MAIN FILTE
Filter Media
304 SS WIRE
Height
9.02
Micron Rating
40
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-40SS-V
- Zoro #
- G022480559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.02
Details
- Replaces OEM Part
- FILTRATION GROUP I240DN3040FPM, FILTREC DLD240B40B, FILTREC DLD240B40V, HY-PRO HP28NL940WB, HY-PRO HP28NL940WV, INTERNORMEN 302217, INTERNORMEN 309971, INTERNORMEN 01E24040G30EP, INTERNORMEN 01E24040G30EV, MAHLE 70530125, MAIN FILTER MF0060586, MAIN FILTE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.