HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E2406VG30EV
- Mfr # PMH170-9-5G-V
- Zoro # G122477671
product price:Â
$
64.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD240E05B, FILTREC DLD240E05V, HY-PRO HP28NL96MB, HY-PRO HP28NL96MV, INTERNORMEN 303089, INTERNORMEN 01E2406VG30EP, INTERNORMEN 01E2406VG30EV, MAIN FILTER MF0060595, MAIN FILTER MF0060596, WIX D51B05EV
Filter Media
MICROGLASS
Height
9.02
Micron Rating
5
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-5G-V
- Zoro #
- G122477671
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240E05B, FILTREC DLD240E05V, HY-PRO HP28NL96MB, HY-PRO HP28NL96MV, INTERNORMEN 303089, INTERNORMEN 01E2406VG30EP, INTERNORMEN 01E2406VG30EV, MAIN FILTER MF0060595, MAIN FILTER MF0060596, WIX D51B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
Dimensions
- Height
- 9.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.