HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E3010G30EV
- Mfr # PHY30-4-10SS-V
- Zoro # G522485412
product price:Â
$
61.15
/ea
Key Features
Replaces OEM Part
FILTREC DHD30S10B, FILTREC DHD30S10V, HY-PRO HP54NL410WB, HY-PRO HP54NL410WV, INTERNORMEN 305706, INTERNORMEN 01E3010G30EP, INTERNORMEN 01E3010G30EV, MAIN FILTER MF0509324, MAIN FILTER MF0576304, WIX D40B10SV
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
10
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-10SS-V
- Zoro #
- G522485412
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD30S10B, FILTREC DHD30S10V, HY-PRO HP54NL410WB, HY-PRO HP54NL410WV, INTERNORMEN 305706, INTERNORMEN 01E3010G30EP, INTERNORMEN 01E3010G30EV, MAIN FILTER MF0509324, MAIN FILTER MF0576304, WIX D40B10SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 0.49
- OD Top
- 1.38
- Collapse Pressure
- 435
- OD Bottom
- 1.38
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.