Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E3080GHREP
Mfr # PHY30-4-80SS-HC-V
Zoro # G922498159
product price:Â
$
58.29
/ea
Key Features
Replaces OEM Part
FILTREC DHD30T80B, FILTREC DHD30T80V, HY-PRO HP54HL474WB, HY-PRO HP54HL474WV, INTERNORMEN 313658, INTERNORMEN 01E3080GHREP, INTERNORMEN 01E3080GHREV, MAIN FILTER MF0420756, MAIN FILTER MF0576313, WIX D40B80TV
Height
3.66
Micron Rating
80
ID Top
0.48
OD Bottom
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-80SS-HC-V
- Zoro #
- G922498159
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD30T80B, FILTREC DHD30T80V, HY-PRO HP54HL474WB, HY-PRO HP54HL474WV, INTERNORMEN 313658, INTERNORMEN 01E3080GHREP, INTERNORMEN 01E3080GHREV, MAIN FILTER MF0420756, MAIN FILTER MF0576313, WIX D40B80TV
- Micron Rating
- 80
- ID Top
- 0.48
- OD Bottom
- 1.38
- OD Top
- 1.38
- Collapse Pressure
- 3045
- Filter Media
- 304 SS WIRE