HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E36010G30EP
- Mfr # PMH170-12-10SS-V
- Zoro # G622526527
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360B10B, FILTREC DLD360B10V, HY-PRO HP28NL1210WB, HY-PRO HP28NL1210WV, INTERNORMEN 305715, INTERNORMEN 01E36010G30EP, INTERNORMEN 01E36010G30EV, MAIN FILTER MF0060618, MAIN FILTER MF0576433, WIX D52B10BV
Filter Media
304 SS WIRE
Height
12.17
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-10SS-V
- Zoro #
- G622526527
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360B10B, FILTREC DLD360B10V, HY-PRO HP28NL1210WB, HY-PRO HP28NL1210WV, INTERNORMEN 305715, INTERNORMEN 01E36010G30EP, INTERNORMEN 01E36010G30EV, MAIN FILTER MF0060618, MAIN FILTER MF0576433, WIX D52B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
Dimensions
- Height
- 12.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.