Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E36010VGHREV
- Mfr # PMH170-12-10G-HC-V
- Zoro # G322512868
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04813, FILTREC DLD360F10B, FILTREC DLD360F10V, HY-PRO HP28HL1210MB, HY-PRO HP28HL1210MV, HY-PRO HP28HL1216MB, HY-PRO HP28HL1216MV, INTERNORMEN 300232, INTERNORMEN 300699, INTERNORMEN 01E36010VGHREP, INTERNORMEN 01E36010VGHREV, JURA FILTRATION S
Filter Media
MICROGLASS
Height
12.21
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-10G-HC-V
- Zoro #
- G322512868
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04813, FILTREC DLD360F10B, FILTREC DLD360F10V, HY-PRO HP28HL1210MB, HY-PRO HP28HL1210MV, HY-PRO HP28HL1216MB, HY-PRO HP28HL1216MV, INTERNORMEN 300232, INTERNORMEN 300699, INTERNORMEN 01E36010VGHREP, INTERNORMEN 01E36010VGHREV, JURA FILTRATION S
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 12.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.