Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E45010G30EV
- Mfr # PMH170-16-10SS-V
- Zoro # G922498180
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450B10B, FILTREC DLD450B10V, HY-PRO HP28NL1610WB, HY-PRO HP28NL1610WV, INTERNORMEN 305716, INTERNORMEN 01E45010G30EP, INTERNORMEN 01E45010G30EV, MAIN FILTER MF0060654, MAIN FILTER MF0060655, WIX D53B10BV
Height
16.3
Micron Rating
10
OD Top
2.36
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-10SS-V
- Zoro #
- G922498180
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450B10B, FILTREC DLD450B10V, HY-PRO HP28NL1610WB, HY-PRO HP28NL1610WV, INTERNORMEN 305716, INTERNORMEN 01E45010G30EP, INTERNORMEN 01E45010G30EV, MAIN FILTER MF0060654, MAIN FILTER MF0060655, WIX D53B10BV
- Micron Rating
- 10
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 435
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.