Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E450130G30EV
- Mfr # PMH170-16-130SS-V
- Zoro # G822512931
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450B130B, FILTREC DLD450B130V, HY-PRO HP28NL16130WB, HY-PRO HP28NL16130WV, INTERNORMEN 303096, INTERNORMEN 01E450130G30EP, INTERNORMEN 01E450130G30EV, MAIN FILTER MF0060656, MAIN FILTER MF0576443, WIX D53B130BV
Filter Media
304 SS WIRE
Height
16.3
Micron Rating
125
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-130SS-V
- Zoro #
- G822512931
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450B130B, FILTREC DLD450B130V, HY-PRO HP28NL16130WB, HY-PRO HP28NL16130WV, INTERNORMEN 303096, INTERNORMEN 01E450130G30EP, INTERNORMEN 01E450130G30EV, MAIN FILTER MF0060656, MAIN FILTER MF0576443, WIX D53B130BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Bottom
- 2.36
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.