HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E450130GHREP
- Mfr # PMH170-16-130SS-HC-V
- Zoro # G922564977
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Height
16.34
Micron Rating
125
Collapse Pressure
3045
Filter Media
304 SS WIRE
Replaces OEM Part
INTERNORMEN 01E450130GHREP, INTERNORMEN 01E450130GHREV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-130SS-HC-V
- Zoro #
- G922564977
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 125
- Collapse Pressure
- 3045
- Filter Media
- 304 SS WIRE
- Replaces OEM Part
- INTERNORMEN 01E450130GHREP, INTERNORMEN 01E450130GHREV
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
Dimensions
- Height
- 16.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.