Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E4503VG30EP
- Mfr # PMH170-16-3G-V
- Zoro # G322569787
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450E03B, FILTREC DLD450E03V, HY-PRO HP28NL163MB, HY-PRO HP28NL163MV, INTERNORMEN 317318, INTERNORMEN 01E4503VG30EP, INTERNORMEN 01E4503VG30EV, MAIN FILTER MF0060667, MAIN FILTER MF0060668, PARKER 938222Q, WIX D53B03EV
Filter Media
MICROGLASS
Height
16.3
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-16-3G-V
- Zoro #
- G322569787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.3
Details
- Replaces OEM Part
- FILTREC DLD450E03B, FILTREC DLD450E03V, HY-PRO HP28NL163MB, HY-PRO HP28NL163MV, INTERNORMEN 317318, INTERNORMEN 01E4503VG30EP, INTERNORMEN 01E4503VG30EV, MAIN FILTER MF0060667, MAIN FILTER MF0060668, PARKER 938222Q, WIX D53B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Top
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.