HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E60025VG30EP
- Mfr # PMH600-14-20G-V
- Zoro # G922482943
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600E20B, FILTREC DLD600E20V, HY-PRO HP59NL1325MB, HY-PRO HP59NL1325MV, INTERNORMEN 300727, INTERNORMEN 01E60025VG30EP, INTERNORMEN 01E60025VG30EV, MAIN FILTER MF0060709, MAIN FILTER MF0060710, WIX D54B20EV
Height
13.62
Micron Rating
20
OD Top
3.03
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-20G-V
- Zoro #
- G922482943
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.62
Details
- Replaces OEM Part
- FILTREC DLD600E20B, FILTREC DLD600E20V, HY-PRO HP59NL1325MB, HY-PRO HP59NL1325MV, INTERNORMEN 300727, INTERNORMEN 01E60025VG30EP, INTERNORMEN 01E60025VG30EV, MAIN FILTER MF0060709, MAIN FILTER MF0060710, WIX D54B20EV
- Micron Rating
- 20
- OD Top
- 3.03
- OD Bottom
- 3.03
- ID Top
- 1.9
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.