Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E60025VG30EV
- Mfr # PMH600-14-20G-V
- Zoro # G722517722
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600E20B, FILTREC DLD600E20V, HY-PRO HP59NL1325MB, HY-PRO HP59NL1325MV, INTERNORMEN 300727, INTERNORMEN 01E60025VG30EP, INTERNORMEN 01E60025VG30EV, MAIN FILTER MF0060709, MAIN FILTER MF0060710, WIX D54B20EV
Filter Media
MICROGLASS
Height
13.62
Micron Rating
20
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-20G-V
- Zoro #
- G722517722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.62
Details
- Replaces OEM Part
- FILTREC DLD600E20B, FILTREC DLD600E20V, HY-PRO HP59NL1325MB, HY-PRO HP59NL1325MV, INTERNORMEN 300727, INTERNORMEN 01E60025VG30EP, INTERNORMEN 01E60025VG30EV, MAIN FILTER MF0060709, MAIN FILTER MF0060710, WIX D54B20EV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.03
- OD Top
- 3.03
- ID Top
- 1.9
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20