HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E60040GHREV
- Mfr # PMH600-14-40SS-HC-V
- Zoro # G822567610
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600T40B, FILTREC DLD600T40V, HY-PRO HP59HL1340WB, HY-PRO HP59HL1340WV, INTERNORMEN 303747, INTERNORMEN 304584, INTERNORMEN 01E60040GHREP, INTERNORMEN 01E60040GHREV, MAIN FILTER MF0060723, MAIN FILTER MF0060724, WIX D54B40TV
Filter Media
304 SS WIRE
Height
13.66
Micron Rating
40
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-40SS-HC-V
- Zoro #
- G822567610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.66
Details
- Replaces OEM Part
- FILTREC DLD600T40B, FILTREC DLD600T40V, HY-PRO HP59HL1340WB, HY-PRO HP59HL1340WV, INTERNORMEN 303747, INTERNORMEN 304584, INTERNORMEN 01E60040GHREP, INTERNORMEN 01E60040GHREV, MAIN FILTER MF0060723, MAIN FILTER MF0060724, WIX D54B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.03
- Collapse Pressure
- 3045
- OD Top
- 3.03
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.