HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E606VG30EV
- Mfr # PMH60-4-5G-V
- Zoro # G122461243
product price:Â
$
31.95
/ea
Sold in multiples of 2 for
$63.90
Key Features
Replaces OEM Part
FILTRATION GROUP I60DN2006, FILTREC DLD60E05B, FILTREC DLD60E05V, HY-PRO HP48NL46MB, HY-PRO HP48NL46MV, INTERNORMEN 302185, INTERNORMEN 01E606VG30EP, INTERNORMEN 01E606VG30EV, MAIN FILTER MF0060738, MAIN FILTER MF0060739, WIX D55B05EV
Filter Media
MICROGLASS
Height
4.25
Micron Rating
5
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-5G-V
- Zoro #
- G122461243
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP I60DN2006, FILTREC DLD60E05B, FILTREC DLD60E05V, HY-PRO HP48NL46MB, HY-PRO HP48NL46MV, INTERNORMEN 302185, INTERNORMEN 01E606VG30EP, INTERNORMEN 01E606VG30EV, MAIN FILTER MF0060738, MAIN FILTER MF0060739, WIX D55B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.75
Dimensions
- Height
- 4.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.