HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E90010VGHREV
- Mfr # PMH600-20-10G-HC-V
- Zoro # G322521136
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900F10B, FILTREC DLD900F10V, HY-PRO HP59HL1910MB, HY-PRO HP59HL1910MV, HY-PRO HP59HL1916MB, HY-PRO HP59HL1916MV, INTERNORMEN 300290, INTERNORMEN 307891, INTERNORMEN 01E90010VGHREP, INTERNORMEN 01E90010VGHREV, JURA FILTRATION SH65139, MAIN FILTE
Filter Media
MICROGLASS
Height
19.45
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-10G-HC-V
- Zoro #
- G322521136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.45
Details
- Replaces OEM Part
- FILTREC DLD900F10B, FILTREC DLD900F10V, HY-PRO HP59HL1910MB, HY-PRO HP59HL1910MV, HY-PRO HP59HL1916MB, HY-PRO HP59HL1916MV, INTERNORMEN 300290, INTERNORMEN 307891, INTERNORMEN 01E90010VGHREP, INTERNORMEN 01E90010VGHREV, JURA FILTRATION SH65139, MAIN FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 3.03
- ID Top
- 1.9
- OD Bottom
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.