HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E900130GHREV
- Mfr # PMH600-20-130SS-HC-V
- Zoro # G122537702
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900T130B, FILTREC DLD900T130V, HY-PRO HP59HL19130WB, HY-PRO HP59HL19130WV, INTERNORMEN 305400, INTERNORMEN 01E900130GHREP, INTERNORMEN 01E900130GHREV, MAIN FILTER MF0060795, MAIN FILTER MF0576463, WIX D56B130TV
Filter Media
304 SS WIRE
Height
19.45
Micron Rating
125
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-130SS-HC-V
- Zoro #
- G122537702
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900T130B, FILTREC DLD900T130V, HY-PRO HP59HL19130WB, HY-PRO HP59HL19130WV, INTERNORMEN 305400, INTERNORMEN 01E900130GHREP, INTERNORMEN 01E900130GHREV, MAIN FILTER MF0060795, MAIN FILTER MF0576463, WIX D56B130TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 3045
- OD Top
- 3.03
- OD Bottom
- 3.03
- ID Top
- 1.9
Dimensions
- Height
- 19.45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.