Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9006VG30EV
- Mfr # PMH600-20-5G-V
- Zoro # G322529842
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900E05B, FILTREC DLD900E05V, HY-PRO HP59NL196MB, HY-PRO HP59NL196MV, INTERNORMEN 303150, INTERNORMEN 01E9006VG30EP, INTERNORMEN 01E9006VG30EV, MAIN FILTER MF0060779, MAIN FILTER MF0060780, WIX D56B05EV
Filter Media
MICROGLASS
Height
19.49
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-5G-V
- Zoro #
- G322529842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.49
Details
- Replaces OEM Part
- FILTREC DLD900E05B, FILTREC DLD900E05V, HY-PRO HP59NL196MB, HY-PRO HP59NL196MV, INTERNORMEN 303150, INTERNORMEN 01E9006VG30EP, INTERNORMEN 01E9006VG30EV, MAIN FILTER MF0060779, MAIN FILTER MF0060780, WIX D56B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.9
- OD Top
- 3.03
- Collapse Pressure
- 435
- OD Bottom
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.