Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E90250GHREP
- Mfr # PMH60-7-250SS-HC-V
- Zoro # G322500230
product price:Â
$
50.75
/ea
Key Features
Replaces OEM Part
FILTREC DLD90T250B, FILTREC DLD90T250V, HY-PRO HP48HL7250WB, HY-PRO HP48HL7250WV, INTERNORMEN 319140, INTERNORMEN 01E90250GHREP, INTERNORMEN 01E90250GHREV, MAIN FILTER MF0060839, MAIN FILTER MF0060840, PARKER 939738Q, WIX D57B250TV
Filter Media
304 SS WIRE
Height
6.85
Micron Rating
250
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-250SS-HC-V
- Zoro #
- G322500230
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90T250B, FILTREC DLD90T250V, HY-PRO HP48HL7250WB, HY-PRO HP48HL7250WV, INTERNORMEN 319140, INTERNORMEN 01E90250GHREP, INTERNORMEN 01E90250GHREV, MAIN FILTER MF0060839, MAIN FILTER MF0060840, PARKER 939738Q, WIX D57B250TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 3045
- ID Top
- 0.87
Dimensions
- Height
- 6.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.