HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9025VGHREV
- Mfr # PMH60-7-20G-HC-V
- Zoro # G322518983
product price:Â
$
61.69
/ea
Key Features
Replaces OEM Part
FILTREC DLD90F20B, FILTREC DLD90F20V, HY-PRO HP48HL725MB, HY-PRO HP48HL725MV, INTERNORMEN 300110, INTERNORMEN 303751, INTERNORMEN 01E9025VGHREP, INTERNORMEN 01E9025VGHREV, MAIN FILTER MF0060835, MAIN FILTER MF0060836, PARKER 938241Q, WIX D57B20FV
Filter Media
MICROGLASS
Height
6.85
Micron Rating
20
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-20G-HC-V
- Zoro #
- G322518983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.85
Details
- Replaces OEM Part
- FILTREC DLD90F20B, FILTREC DLD90F20V, HY-PRO HP48HL725MB, HY-PRO HP48HL725MV, INTERNORMEN 300110, INTERNORMEN 303751, INTERNORMEN 01E9025VGHREP, INTERNORMEN 01E9025VGHREV, MAIN FILTER MF0060835, MAIN FILTER MF0060836, PARKER 938241Q, WIX D57B20FV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.75
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.