HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E903VGHREEVDM
- Mfr # PMH60-7-3G-HC-E.1
- Zoro # G722473776
product price:Â
$
68.35
/ea
Key Features
Replaces OEM Part
INTERNORMEN 01E903VGHREEPDM, INTERNORMEN 01E903VGHREEVDM, INTERNORMEN 01E903VGHREPEDM, INTERNORMEN 01E903VGHREVEDM
Filter Media
MICROGLASS
Height
6.85
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-3G-HC-E.1
- Zoro #
- G722473776
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- INTERNORMEN 01E903VGHREEPDM, INTERNORMEN 01E903VGHREEVDM, INTERNORMEN 01E903VGHREPEDM, INTERNORMEN 01E903VGHREVEDM
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
Dimensions
- Height
- 6.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.