HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9040G30EV
- Mfr # PMH60-7-40SS-V
- Zoro # G122496122
product price:Â
$
50.95
/ea
Key Features
Replaces OEM Part
FILTREC DLD90B40B, FILTREC DLD90B40V, HY-PRO HP48NL740WB, HY-PRO HP48NL740WV, INTERNORMEN 300114, INTERNORMEN 01E9040G30EP, INTERNORMEN 01E9040G30EV, MAIN FILTER MF0060811, MAIN FILTER MF0060812, WIX D57B40BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-40SS-V
- Zoro #
- G122496122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DLD90B40B, FILTREC DLD90B40V, HY-PRO HP48NL740WB, HY-PRO HP48NL740WV, INTERNORMEN 300114, INTERNORMEN 01E9040G30EP, INTERNORMEN 01E9040G30EV, MAIN FILTER MF0060811, MAIN FILTER MF0060812, WIX D57B40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.