HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9060G30EP
- Mfr # PMH60-7-60SS-V
- Zoro # G322505983
product price:Â
$
51.69
/ea
Key Features
Replaces OEM Part
FILTREC DLD90B60B, FILTREC DLD90B60V, HY-PRO HP48NL760WB, HY-PRO HP48NL760WV, INTERNORMEN 303107, INTERNORMEN 01E9060G30EP, INTERNORMEN 01E9060G30EV, MAIN FILTER MF0060814, MAIN FILTER MF0060815, WIX D57B60BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-60SS-V
- Zoro #
- G322505983
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90B60B, FILTREC DLD90B60V, HY-PRO HP48NL760WB, HY-PRO HP48NL760WV, INTERNORMEN 303107, INTERNORMEN 01E9060G30EP, INTERNORMEN 01E9060G30EV, MAIN FILTER MF0060814, MAIN FILTER MF0060815, WIX D57B60BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.