HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9080G30EP
- Mfr # PMH60-7-80SS-V
- Zoro # G022461336
product price:Â
$
51.69
/ea
Key Features
Replaces OEM Part
FILTREC DLD90B80B, FILTREC DLD90B80V, INTERNORMEN 300627, INTERNORMEN 01E9080G30EP, INTERNORMEN 01E9080G30EV, MAIN FILTER MF0060816, MAIN FILTER MF0576468, WIX D57B80BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
80
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-80SS-V
- Zoro #
- G022461336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DLD90B80B, FILTREC DLD90B80V, INTERNORMEN 300627, INTERNORMEN 01E9080G30EP, INTERNORMEN 01E9080G30EV, MAIN FILTER MF0060816, MAIN FILTER MF0576468, WIX D57B80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.