HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01N10025G16EV
- Mfr # PIN10025-8-25SS-V
- Zoro # G022471793
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EATON 311194, FILTRATION GROUP I100DN3025, FILTREC WT1256, FILTREC WT772, HY-PRO HP26NL725WB, HY-PRO HP26NL725WV, INTERNORMEN 300362, INTERNORMEN 01N10025G16EP, INTERNORMEN 01N10025G16EV, MAIN FILTER MF0066356, WIX W03AT772
Filter Media
304 SS WIRE
Height
7.83
Micron Rating
25
ID Top
1.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN10025-8-25SS-V
- Zoro #
- G022471793
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EATON 311194, FILTRATION GROUP I100DN3025, FILTREC WT1256, FILTREC WT772, HY-PRO HP26NL725WB, HY-PRO HP26NL725WV, INTERNORMEN 300362, INTERNORMEN 01N10025G16EP, INTERNORMEN 01N10025G16EV, MAIN FILTER MF0066356, WIX W03AT772
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.28
- OD Top
- 2.36
- Collapse Pressure
- 435
- OD Bottom
- 2.36
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.