HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL1000200G30EV
- Mfr # PEP21000-25-200SS-V
- Zoro # G222545263
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
INTERNORMEN 01NL1000200G30EP, INTERNORMEN 01NL1000200G30EV
Filter Media
304 SS WIRE
Height
24.72
Micron Rating
200
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-200SS-V
- Zoro #
- G222545263
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- INTERNORMEN 01NL1000200G30EP, INTERNORMEN 01NL1000200G30EV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 3.94
- ID Top
- 2.38
- Collapse Pressure
- 305
- OD Bottom
- 3.94
Dimensions
- Height
- 24.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.