HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL1000250G30EP
- Mfr # PEP21000-25-250SS-V
- Zoro # G922554084
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
INTERNORMEN 01NL1000250G30EP, INTERNORMEN 01NL1000250G30EV
Height
24.72
Micron Rating
250
OD Bottom
3.94
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-250SS-V
- Zoro #
- G922554084
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- INTERNORMEN 01NL1000250G30EP, INTERNORMEN 01NL1000250G30EV
- Micron Rating
- 250
- OD Bottom
- 3.94
- ID Top
- 2.38
- OD Top
- 3.94
- Collapse Pressure
- 305
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 24.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.