HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL10025VGHREP
- Mfr # PEP20040-10-25G-HC-V
- Zoro # G622510441
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3052518, EPPENSTEINER 20100H20SLB000P, EPPENSTEINER 20100H20XLB000P, FILTREC XD100G25B, FILTREC XD100G25BV, HYDAC/HYCON 319497, HYDAC/HYCON 0100DN025BH3HC, HYDAC/HYCON 0100DN025BH3HCV, HYDAC/HYCON 0100DN025BHHC, HYDAC/HYCON 0100DN025BHHCV, HY-PRO HP
Filter Media
MICROGLASS
Height
9.8
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-25G-HC-V
- Zoro #
- G622510441
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3052518, EPPENSTEINER 20100H20SLB000P, EPPENSTEINER 20100H20XLB000P, FILTREC XD100G25B, FILTREC XD100G25BV, HYDAC/HYCON 319497, HYDAC/HYCON 0100DN025BH3HC, HYDAC/HYCON 0100DN025BH3HCV, HYDAC/HYCON 0100DN025BHHC, HYDAC/HYCON 0100DN025BHHCV, HY-PRO HP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.87
- Collapse Pressure
- 3045
- OD Top
- 1.75
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 9.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.