HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL250130G30EP
- Mfr # PEP20400-10-130SS-V
- Zoro # G022496338
product price:Â
$
71.69
/ea
Key Features
Replaces OEM Part
FILTREC XD250T130A, FILTREC XD250T130AV, HY-PRO HP52NL10130WB, HY-PRO HP52NL10130WV, INTERNORMEN 303040, INTERNORMEN 01NL250130G30EP, INTERNORMEN 01NL250130G30EV, MAIN FILTER MF0436089, MAIN FILTER MF0578631, WIX D59E130TAV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
125
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-10-130SS-V
- Zoro #
- G022496338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- FILTREC XD250T130A, FILTREC XD250T130AV, HY-PRO HP52NL10130WB, HY-PRO HP52NL10130WV, INTERNORMEN 303040, INTERNORMEN 01NL250130G30EP, INTERNORMEN 01NL250130G30EV, MAIN FILTER MF0436089, MAIN FILTER MF0578631, WIX D59E130TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.