Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL25060G30EP
- Mfr # PEP20400-10-60SS-V
- Zoro # G822503847
product price:Â
$
91.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20250G60A000P, FILTRATION GROUP N0250DN3050, FILTRATION GROUP N0250DN3050FKM, FILTREC XD250T60A, FILTREC XD250T60AV, HY-PRO HP52NL1060WB, HY-PRO HP52NL1060WV, INTERNORMEN 310074, INTERNORMEN 314616, INTERNORMEN 01NL25060G30EP, INTERNORMEN 01N
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
60
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-60SS-V
- Zoro #
- G822503847
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250G60A000P, FILTRATION GROUP N0250DN3050, FILTRATION GROUP N0250DN3050FKM, FILTREC XD250T60A, FILTREC XD250T60AV, HY-PRO HP52NL1060WB, HY-PRO HP52NL1060WV, INTERNORMEN 310074, INTERNORMEN 314616, INTERNORMEN 01NL25060G30EP, INTERNORMEN 01N
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.59
- OD Top
- 3.15
- Collapse Pressure
- 305
- OD Bottom
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.